Zoro Homepage

Collet Chuck, ER40, SK40, 3.940 in. Proj

  • Mfr # 40.321.40

  • Zoro # G3764699


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
SK40
Collet Series
ER40
Min. Collet Capacity
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.321.40
Zoro #
G3764699
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
SK40
Nose Dia.
63.00 mm
Nut Diameter
2.48 in
Compatible Collet Size - Maximum
26 mm
Compatible Collet Size - Minimum
2.5 mm

Description

Collet Chuck, Taper Size SK40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 3.94 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.