Zoro Homepage

Collet, Clamping, 2mm, For Mini HG 02

  • Mfr # 82.660.020

  • Zoro # G3760830


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG02
Type
Clamping
For Use With
Mini HG02
Size
2mm
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.660.020
Zoro #
G3760830
UPC #
-
Country of Origin
Germany

Dimensions

Size
2mm
Overall Length
100 mm
Max. Body Dia.
2.00mm
Outside Diameter - Maximum
0.079 in

Details

Item
Collet
Collet Series
HG02
Type
Clamping
For Use With
Mini HG02
For Shank Type
Straight
Collet Type
HG Mini
Measurement System
Metric
Compatible Collet Chuck
Mini HG02
Collapse Range - Maximum
2 mm

Description

Collet, HG02, Overall Length 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.