Zoro Homepage

Collet, Clamping, 4.5mm, For Mini HG 02

  • Mfr # 82.660.045

  • Zoro # G3760797


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG02
Type
Clamping
For Use With
Mini HG02
Size
4.5mm
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.660.045
Zoro #
G3760797
UPC #
-
Country of Origin
Germany

Dimensions

Size
4.5mm
Overall Length
100 mm
Max. Body Dia.
4.50mm
Outside Diameter - Maximum
0.177 in

Details

Item
Collet
Collet Series
HG02
Type
Clamping
For Use With
Mini HG02
For Shank Type
Straight
Measurement System
Metric
Collet Type
HG Mini
Collapse Range - Maximum
4.5 mm
Compatible Collet Chuck
Mini HG02

Description

Collet, HG02, Overall Length 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.