Zoro Homepage

Collet Nut, For ER25 Series Collets

  • Mfr # 83.914.25

  • Zoro # G3760648


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Type
Mini
For Use With
ER Collets, High Precision Collet Chucks
For Collet Series
ER25
Thread Pitch
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83.914.25
Zoro #
G3760648
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M34

Details

Item
Collet Nut
Collet Series
ER25
Type
Mini
For Use With
ER Collets, High Precision Collet Chucks
For Collet Series
ER25
Thread Pitch
1.5 mm
Features
Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Reduced Noise, Small Vibrations Due to Pre-Balancing
Product Type
Collet Nut
Collet Chuck Nut Type
Mini
Compatible Collet Series
ER25

Description

Collet Nut, Thread Size M34, ER25, Mini, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Reduced Noise, Small Vibrations Due to Pre-Balancing, 1.5 mm, ER Collets, High Precision Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.