Coolant Disk, 15.5 to 16.mm, Standard
Mfr # 81.320.16.CD
Zoro # G3761180
product price: $41.49
/eaKey Features
Collet Series
ER32
Type
Standard
For Use With
ER Collet Holders
Size
15.00 to 16.00 mm
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.320.16.CD
Zoro #
G3761180
UPC #
-
Country of Origin
Germany
Dimensions
Size
15.00 to 16.00 mm
Details
Item
Collet Coolant Seal
Collet Series
ER32
Type
Standard
For Use With
ER Collet Holders
Measurement System
Metric
Description
Collet Coolant Seal, 15.00 to 16.00 mm, Collet Series ER32, For Use With ER Collet Holders, Measurement System Metric, Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.