Zoro Homepage

Coolant Disk, 7.5 to 8mm, Standard

  • Mfr # 81.320.08.CD

  • Zoro # G3761235


product price: $39.15
/ea

Key Features

Collet Series
ER32
Type
Standard
For Use With
ER Collet Holders
Size
7.00 to 8.00 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.320.08.CD
Zoro #
G3761235
UPC #
-
Country of Origin
Germany

Dimensions

Size
7.00 to 8.00 mm

Details

Item
Collet Coolant Seal
Collet Series
ER32
Type
Standard
For Use With
ER Collet Holders
Measurement System
Metric

Description

Collet Coolant Seal, 7.00 to 8.00 mm, Collet Series ER32, For Use With ER Collet Holders, Measurement System Metric, Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.