Zoro Homepage

Coolant Nut, For ER32 Series Collets

  • Mfr # 83.912.32.CN

  • Zoro # G3760709


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Type
Coolant
For Use With
ER Collets
For Collet Series
ER32
Thread Size
M40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83.912.32.CN
Zoro #
G3760709
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M40
Outside Diameter
1.969 in

Details

Item
Collet Nut
Collet Series
ER32
Type
Coolant
For Use With
ER Collets
For Collet Series
ER32
Thread Pitch
1.5 mm
Features
Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing
Product Type
Collet Nut
Compatible Collet Series
ER32

Description

Collet Nut, Thread Size M40, ER32, Coolant, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing, 1.5 mm, ER Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.