Zoro Homepage

Cor. Rad. End Mill, 0.50mm CR, Carbide

  • Mfr # F1004NNL2000R0.50AA

  • Zoro # G7345950


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
105 mm
Milling Diameter
20.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1004NNL2000R0.50AA
Zoro #
G7345950
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
105 mm
Milling Diameter
20.00mm
Length of Cut
38 mm
Dimension Type
Metric
Corner Radius
0.5 mm
Neck Length
14.00mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Neck Dia.
19 mm

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, TiN, Straight, Metric, 0.5 mm, 38 mm, 105 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.