Zoro Homepage
This item is Discontinued.
Haimer Corner Chamf. End Mill, 18.00mm Dia, Carb. F1004NNL1800CAA

Corner Chamf. End Mill, 18.00mm Dia, Carb. (Discontinued)

  • Mfr # F1004NNL1800CAA
  • Zoro # G7332720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1004NNL1800CAA
Zoro #
G7332720
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length
93.00 mm
Milling Diameter
18.00mm
Shank Dia.
18.00 mm
Neck Dia.
17.10mm
Length of Cut
32.00 mm
Milling Dia.
18.00 mm
Chamfer Width
0.50mm
Neck Length
10.50mm

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 18.00 mm Milling Dia., AlTiN, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.