Zoro Homepage

Corner Chamf. End Mill, 6.00mm Dia, Carb.

  • Mfr # F1004NNL0600CAA

  • Zoro # G7345856


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
58 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1004NNL0600CAA
Zoro #
G7345856
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
58 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Dia.
6 mm
Dimension Type
Metric
Milling Diameter
6.00mm
Neck Dia.
5.70mm
Neck Length
7.00mm
Chamfer Width
0.20mm

Description

Single, Chamfer Mill, 45 Degrees Included Angle, 6 mm Milling Dia., AlTiN, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.