Zoro Homepage

Driving Ring, 27mm, Tool Holder

  • Mfr # 85.200.27

  • Zoro # G3759896


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Tool Holder
For Use With
Combination Shell End Mill Adapters
Size
27mm
For Tool Holder Dia.
27.00mm
Width
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.200.27
Zoro #
G3759896
UPC #
-
Country of Origin
Germany

Dimensions

Size
27mm
For Tool Holder Dia.
27.00mm
Width
12.00mm
Outside Dia.
48.00mm
Overall Width
12 mm
Compatible Tool Holder Diameter
27 mm

Details

Item
End Mill Driving Ring
Type
Tool Holder
For Use With
Combination Shell End Mill Adapters
For Tool Holder Type
Combination Shell End Mill Adapters
Standards
DIN 6366/1
Compatible Tool Holder Type
Combination Shell End Mill Adapters
Product Type
Driving Ring

Description

Driving Ring, Collet Series NONONONONO, Tool Holder, For Use With Combination Shell End Mill Adapters, Size 27mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.