Zoro Homepage

End Mill, 1/8" Dia, 1/4" Cut, Carbide

  • Mfr # F1003NNL1/8ZSAA

  • Zoro # G7332319


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1003NNL1/8ZSAA
Zoro #
G7332319
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.25 in
Shank Dia.
1/4 in
Overall Length
2 in
Neck Length
0.0625 in
Milling Dia.
0.125 in
Neck Dia.
0.125 in

Description

Square End Mill, 0.125 in Milling Dia., AlTiN, Straight, Length of Cut 0.25 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.