Zoro Homepage

End Mill, 3.00mm Dia, 8.00mm Cut, Carbide

  • Mfr # F1003NNL0300SAA

  • Zoro # G7332355


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1003NNL0300SAA
Zoro #
G7332355
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
8 mm
Shank Dia.
6 mm
Overall Length
58 mm
Neck Dia.
2.9 mm
Milling Dia.
3 mm
Neck Length
2 mm

Description

Square End Mill, 3 mm Milling Dia., AlTiN, Straight, Length of Cut 8 mm, Overall Length 58 mm, Shank Dia. 6 mm, Neck Dia. 2.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.