Zoro Homepage

End Mill, 5/8" Dia, 1-1/4" Cut, Carbide

  • Mfr # F1003NNL5/8ZSAA

  • Zoro # G7332696


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1003NNL5/8ZSAA
Zoro #
G7332696
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.25 in
Shank Dia.
5/8 in
Overall Length
3 3/8 in
Neck Length
0.3125 in
Neck Dia.
0.5937 in
Milling Dia.
0.625 in

Description

Square End Mill, 0.625 in Milling Dia., AlTiN, Straight, Length of Cut 1.25 in, Overall Length 3 3/8 in, Shank Dia. 5/8 in, Neck Dia. 0.5937 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.