Zoro Homepage

Extension, For Mini HG 01 Size 18

  • Mfr # 82.621.01

  • Zoro # G3760876


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG01
Type
Mini
For Use With
Mini HG01 Size 18
Size
100mm
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.621.01
Zoro #
G3760876
UPC #
-
Country of Origin
Germany

Dimensions

Size
100mm
Overall Length
100 mm
Min. Size
1.00mm
Max. Bore Dia.
8.00mm
Max. Body Dia.
2.50mm

Details

Item
Collet
Collet Series
HG01
Type
Mini
For Use With
Mini HG01 Size 18
Measurement System
Metric
Collet Type
HG Mini
Compatible Product Type
HG Mini
Compatible Collet Series
HG01

Description

Extension, Collet Series HG01, Mini, For Use With Mini HG01 Size 18, Size 100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.