Zoro Homepage

Feather Key, 27mm, Tool Holder, w/Pivot

  • Mfr # 85.400.27.1

  • Zoro # G3759695


product price: $30.59
/ea

Key Features

Type
Tool Holder
For Use With
Combination Shell End Mill Adapters
Size
27mm
Includes
Loosening Screw
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.400.27.1
Zoro #
G3759695
UPC #
-
Country of Origin
Germany

Dimensions

Size
27mm
Overall Length
25 mm
Width
7.00mm
For Tool Holder Dia.
27.00mm
Compatible Tool Holder Diameter
27 mm

Details

Item
End Mill Feather Key
Type
Tool Holder
For Use With
Combination Shell End Mill Adapters
Includes
Loosening Screw
Features
Extended Pivot
Standards
DIN 6885
For Tool Holder Type
Combination Shell End Mill Adapters
Product Type
Feather Key
Compatible Tool Holder Type
Combination Shell End Mill Adapters

Description

Feather Key, Collet Series NONONONONO, Tool Holder, For Use With Combination Shell End Mill Adapters, Includes Extended Pivot, Size 27mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.