Zoro Homepage

Heavy Duty Power Chuck, 10mm Hole Dia.

  • Mfr # 50.850.2Z.67

  • Zoro # G3747731


product price: $2,802.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV50
Hole Dia.
2 in
Projection
5.5100 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
5.51''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.850.2Z.67
Zoro #
G3747731
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
CV50
Hole Dia.
2 in
Nose Dia.
3.2300 in
Tool Depth
3.4600 in

Details

Item
Shrink Fit Tool Holder
Projection
5.5100 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
5.51''
Coolant Through
Yes
Balanced to RPM
25,000
For Use With
Carbide and HSS Tools
List Number
50.850
Compatible with Product Type
Inductive Shrink Fit Units
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, Expansion Grooves in the Clamping Bore, Extremely Rigid Outer Geometry, Heavy Duty, High Runout Accuracy: Less Than 3 mm, Reinforced Wall Thickness at the Clamping Range, Standard with Cool Jet (Can be Re-Sealed)
Standards
ASME B5.50

Description

Shrink Fit Tool Holder, Hole Dia. 2 in, Taper Size CV50, Projection 5.5100 in, Nose Dia. 3.2300 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.