Heavy Duty Power Chuck, 3/4 in. Hole Dia.
Mfr # 50.850.3/4Z.6
Zoro # G3747725
product price: $2,014.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CV50
Hole Dia.
3/4 in
Projection
3.3500 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.850.3/4Z.6
Zoro #
G3747725
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
CV50
Hole Dia.
3/4 in
Nose Dia.
2.2800 in
Tool Depth
2.0500 in
Details
Item
Shrink Fit Tool Holder
Projection
3.3500 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Balanced to RPM
25,000
Projection Gage Line to Nose End
3.35"
For Use With
Carbide and HSS Tools
List Number
50.850
Features
Compatible with Product Type
Inductive Shrink Fit Units
Standards
ASME B5.50
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size CV50, Projection 3.3500 in, Nose Dia. 2.2800 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.