Zoro Homepage

High Precision Collet Chck, 3.150 in Proj

  • Mfr # 50.421.01

  • Zoro # G3763685


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
SK50
Collet Series
HG01
Min. Collet Capacity
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.421.01
Zoro #
G3763685
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
SK50
Nose Dia.
30.00 mm
Nose Diameter
30 mm
Compatible Collet Size - Maximum
8 mm
Compatible Collet Size - Minimum
2 mm

Description

Collet Chuck, Taper Size SK50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.281 in, Projection 100 mm, HG01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.