Zoro Homepage

High Precision Collet Chuck, BT50

  • Mfr # 50.620.03

  • Zoro # G3763387


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
BT50
Collet Series
HG03
Min. Collet Capacity
0.6300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.620.03
Zoro #
G3763387
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
BT50
Nose Dia.
48.00 mm
Nose Diameter
48 mm
Compatible Collet Size - Minimum
16 mm
Compatible Collet Size - Maximum
20 mm

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.6300 in, Max. Collet Capacity 0.787 in, Projection 75 mm, HG03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.