Zoro Homepage

High Precision Collet Chuck, HG, HSK100A

  • Mfr # A10.120.03

  • Zoro # G3762845


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK100A
Collet Series
HG03
Min. Collet Capacity
0.6300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10.120.03
Zoro #
G3762845
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK100A
Nose Dia.
1.8900 in
Nut Diameter
1.89 in
Compatible Collet Size - Maximum
20 mm
Compatible Collet Size - Minimum
16 mm

Description

Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.6300 in, Max. Collet Capacity 0.787 in, Projection 5.12 in, HG03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.