Zoro Homepage

Mini Shrink Chuck, 10mm Hole Dia., HSK25E

  • Mfr # E25.180.10

  • Zoro # G3740147


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK-E25
Hole Dia.
10.00mm
Projection
50.00 mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25.180.10
Zoro #
G3740147
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
HSK-E25
Hole Dia.
10.00mm
Nose Dia.
16.00mm
Tool Depth
41.50mm

Details

Item
Shrink Fit Tool Holder
Projection
50.00 mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000
For Use With
Carbide and HSS Tools
Coolant Through
Yes
Projection Gage Line to Nose End
50.00mm
Series
HSK-E25
List Number
E25.180
Compatible with Product Type
All Inductive Shrink Fit Units
Features
Highest runout accuracy: Less Than 3 microns, No Disturbing Edges, Also Jobs Difficult to Access are Penetrable
Standards
DIN 69893

Description

Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size HSK-E25, Projection 50.00 mm, Nose Dia. 16.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Series HSK-E25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.