Mini Shrink Chuck, 1/2 in Hole Dia, HSK50E
Mfr # E50.171.1/2Z
Zoro # G3738817
product price: $1,320.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK50E
Hole Dia.
1/2 in
Projection
3.9400 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50.171.1/2Z
Zoro #
G3738817
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK50E
Hole Dia.
1/2 in
Nose Dia.
0.5900 in
Details
Item
Shrink Fit Tool Holder
Projection
3.9400 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Coolant Through
Yes
Projection Gage Line to Nose End
3.94"
Balanced to RPM
25,000
List Number
E50.171
Compatible with Product Type
Shrink Fit Units
Features
Extremely Slim for Fine Machining and for Jobs Very Difficult to Reach, High Clamping Forces, Highest Runout Accuracy: 3 microns, No Disturbing Edges, Optimum Rigidity, Tool Holders Fine Balanced
Standards
DIN 69893-5
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK50E, Projection 3.9400 in, Nose Dia. 0.5900 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.