Zoro Homepage

Mini Shrink Chuck, 1/4 in Hole Dia, HSK40E

  • Mfr # E40.180.1/4Z

  • Zoro # G3739517


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK40E
Hole Dia.
1/4 in
Projection
2.3700 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
2.37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40.180.1/4Z
Zoro #
G3739517
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
HSK40E
Hole Dia.
1/4 in
Nose Dia.
0.4700 in

Details

Item
Shrink Fit Tool Holder
Projection
2.3700 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
2.37"
For Use With
Carbide and HSS Tools
Balanced to RPM
25,000
Coolant Through
Yes
List Number
E40.180
Compatible with Product Type
Shrink Fit Units
Features
High Clamping Forces, Highest Runout Accuracy: 3 microns, No Disturbing Edges, Optimum Rigidity, Slim Design, Tool Holders Fine Balanced
Standards
DIN 69893-5

Description

Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size HSK40E, Projection 2.3700 in, Nose Dia. 0.4700 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.