Mini Shrink Chuck, 1/8 in Hole Dia, HSK50E
Mfr # E50.180.1/8Z
Zoro # G3738607
product price: $1,216.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK50E
Hole Dia.
1/8 in
Projection
2.7600 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50.180.1/8Z
Zoro #
G3738607
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK50E
Hole Dia.
1/8 in
Nose Dia.
0.3500 in
Details
Item
Shrink Fit Tool Holder
Projection
2.7600 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Coolant Through
Yes
Balanced to RPM
25,000
Projection Gage Line to Nose End
2.76"
List Number
E50.180
Compatible with Product Type
Shrink Fit Units
Features
High Clamping Forces, Highest Runout Accuracy: 3 microns, No Disturbing Edges, Optimum Rigidity, Slim Design, Tool Holders Fine Balanced
Standards
DIN 69893-5
Description
Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size HSK50E, Projection 2.7600 in, Nose Dia. 0.3500 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.