Zoro Homepage

Mini Shrink Chuck, 3/8 in Hole Dia, HSK50E

  • Mfr # E50.181.3/8Z

  • Zoro # G3738467


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK50E
Hole Dia.
3/8 in
Projection
3.9400 in
Coolant Fed
Coolant Through
Balanced to RPM
25,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50.181.3/8Z
Zoro #
G3738467
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
HSK50E
Hole Dia.
3/8 in
Nose Dia.
5/8 in

Details

Item
Shrink Fit Tool Holder
Projection
3.9400 in
Coolant Fed
Coolant Through
Balanced to RPM
25,000
For Use With
Carbide and HSS Tools
Projection Gage Line to Nose End
3.94"
Coolant Through
Yes
List Number
E50.181
Compatible with Product Type
Shrink Fit Units
Features
High Clamping Forces, Highest Runout Accuracy: 3 microns, No Disturbing Edges, Optimum Rigidity, Slim Design, Tool Holders Fine Balanced
Standards
DIN 69893-5

Description

Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK50E, Projection 3.9400 in, Nose Dia. 5/8 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.