Zoro Homepage

Mini Shrink Chuck, 4mm Hole Dia., HSK50E

  • Mfr # E50.183.05

  • Zoro # G3738430


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK50E
Hole Dia.
4.00mm
Projection
80.00 mm
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
80.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50.183.05
Zoro #
G3738430
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
HSK50E
Hole Dia.
4.00mm
Nose Dia.
11.00mm

Details

Item
Shrink Fit Tool Holder
Projection
80.00 mm
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
80.00mm
For Use With
Carbide and HSS Tools
Coolant Through
Yes
Balanced to RPM
25,000
List Number
E50.183
Features
High Clamping Forces, Highest Runout Accuracy: 3 microns, No Disturbing Edges, Optimum Rigidity, Slim Design, Tool Holders Fine Balanced
Compatible with Product Type
Shrink Fit Units
Standards
DIN 69893

Description

Shrink Fit Tool Holder, Hole Dia. 4.00mm, Taper Size HSK50E, Projection 80.00 mm, Nose Dia. 11.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.