Zoro Homepage

Power Collet Chuck, ER16, HSK40A

  • Mfr # A40.025.16.3

  • Zoro # G3762705


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK40A
Collet Series
ER16
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40.025.16.3
Zoro #
G3762705
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK40A
Nose Dia.
1.1000 in
Nut Diameter
1.1 in
Compatible Collet Size - Minimum
2 mm
Compatible Collet Size - Maximum
10 mm

Description

Collet Chuck, Taper Size HSK40A, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.375 in, Projection 1.97 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.