Zoro Homepage

Power Collet Chuck, ER25, 2.160 in. Proj

  • Mfr # 30.525.25.3

  • Zoro # G3764875


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
BT30
Collet Series
ER25
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30.525.25.3
Zoro #
G3764875
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
BT30
Nose Dia.
42.00 mm
Compatible Collet Size - Maximum
16.2 mm
Nut Diameter
1.65 in
Compatible Collet Size - Minimum
2 mm

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.625 in, Projection 2.17 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.