Zoro Homepage

Power Collet Chuck, ER25, 5.000 in. Proj

  • Mfr # A125.024.25.3.i

  • Zoro # G3762136


product price: $3,333.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK125A
Collet Series
ER25
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A125.024.25.3.i
Zoro #
G3762136
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK125A
Nose Dia.
1.6500 in
Compatible Collet Size - Minimum
2 mm
Nut Diameter
1.65 in
Compatible Collet Size - Maximum
16 mm

Description

Collet Chuck, Taper Size HSK125A, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.625 in, Projection 5 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.