Zoro Homepage

Power Collet Chuck, ER32, BT50

  • Mfr # 50.522.32.3

  • Zoro # G3763448


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Taper
Taper Size
BT50
Collet Series
ER32
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.522.32.3
Zoro #
G3763448
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
BT50
Nose Dia.
1.9700 in
Compatible Collet Size - Maximum
0.75 in
Compatible Collet Size - Minimum
0.12 in
Nose Diameter
1.97 in

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.750 in, Projection 6.3 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.