Power Shrink Chck, 3/4 in Hole Dia, HSK63A
Mfr # A63.144.3/4Z.3
Zoro # G3743227
product price: $1,289.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Hole Dia.
3/4 in
Projection
5.1200 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A63.144.3/4Z.3
Zoro #
G3743227
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK63A
Hole Dia.
3/4 in
Nose Dia.
1.3000 in
Tool Depth
2.0500 in
Details
Item
Shrink Fit Tool Holder
Projection
5.1200 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Coolant Through
Yes
Projection Gage Line to Nose End
5.12"
Balanced to RPM
25,000
List Number
A63.144
Compatible with Product Type
All Inductive Shrink Fit Units
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 0.003 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank
Standards
DIN 69893-1
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size HSK63A, Projection 5.1200 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.