Zoro Homepage

Power Shrink Chuck, 1 in. Hole Dia., KM4X

  • Mfr # KM1004.146.1Z.37

  • Zoro # G3737286


product price: $1,448.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM4X
Hole Dia.
1 in
Projection
7.8700 in
Coolant Fed
Coolant Through
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM1004.146.1Z.37
Zoro #
G3737286
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
KM4X
Hole Dia.
1 in

Details

Item
Shrink Fit Tool Holder
Projection
7.8700 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Balanced to RPM
25,000
Projection Gage Line to Nose End
7.87"
For Use With
Carbide and HSS Tools
List Number
KM1004.146

Description

Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size KM4X, Projection 7.8700 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.