Zoro Homepage

Power Shrink Chuck, 1/2 in. Hole Dia.

  • Mfr # A10.142.1/2z.38

  • Zoro # G3746745


product price: $1,762.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Hole Dia.
1/2 in
Projection
6.3000 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
6.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10.142.1/2z.38
Zoro #
G3746745
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
HSK100A
Hole Dia.
1/2 in
Nose Dia.
1.0600 in
Tool Depth
1.8500 in

Details

Item
Shrink Fit Tool Holder
Projection
6.3000 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
6.30"
Coolant Through
Yes
For Use With
Carbide and HSS Tools
Balanced to RPM
25,000
List Number
A10.142
Compatible with Product Type
All Inductive Shrink Fit Units
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 0.003 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank
Standards
DIN 69893-1

Description

Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK100A, Projection 6.3000 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.