Power Shrink Chuck, 3/8 in. Hole Dia, KM4X
Mfr # KM1004.142.3/8Z.3
Zoro # G3737408
product price: $984.99
/ea
Free Shipping & Returns
Key Features
Taper Size
KM4X
Hole Dia.
3/8 in
Projection
6.3000 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM1004.142.3/8Z.3
Zoro #
G3737408
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
KM4X
Hole Dia.
3/8 in
Details
Item
Shrink Fit Tool Holder
Projection
6.3000 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Coolant Through
Yes
Balanced to RPM
25,000
Projection Gage Line to Nose End
6.30"
List Number
KM1004.142
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size KM4X, Projection 6.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.