Power Shrink Chuck, 5/8 in. Hole Dia, BT50
Mfr # 50.640.5/8Z.3
Zoro # G3750489
product price: $1,597.99
/ea
Free Shipping & Returns
Key Features
Taper Size
BT50
Hole Dia.
5/8 in
Projection
3.9400 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.640.5/8Z.3
Zoro #
G3750489
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
BT50
Hole Dia.
5/8 in
Nose Dia.
1.3100 in
Tool Depth
1.9700 in
Details
Item
Shrink Fit Tool Holder
Projection
3.9400 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Projection Gage Line to Nose End
3.94"
Balanced to RPM
25,000
Coolant Through
Yes
List Number
50.640
Compatible with Product Type
All Inductive Shrink Fit Units
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 3 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Standard with Cool Jet (Can be Re-Sealed), Very Rigid Shank
Standards
JIS B 6339
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size BT50, Projection 3.9400 in, Nose Dia. 1.3100 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.