Power Shrink Fit Chuck, 5/16 in. Hole Dia
Mfr # A10.140.5/16Z.3
Zoro # G3746891
product price: $1,681.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK100A
Hole Dia.
5/16 in
Projection
3.3500 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10.140.5/16Z.3
Zoro #
G3746891
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK100A
Hole Dia.
5/16 in
Nose Dia.
53/64 in
Tool Depth
1.4200 in
Details
Item
Shrink Fit Tool Holder
Projection
3.3500 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Balanced to RPM
25,000
Projection Gage Line to Nose End
3.35"
Coolant Through
Yes
List Number
A10.140
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 0.003 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank
Compatible with Product Type
All Inductive Shrink Fit Units
Standards
DIN 69893-1
Description
Shrink Fit Tool Holder, Hole Dia. 5/16 in, Taper Size HSK100A, Projection 3.3500 in, Nose Dia. 53/64 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.