Power Shrink Fit Chuck, 5/8 in. Hole Dia.
Mfr # A10.142.5/8Z.36
Zoro # G3746331
product price: $1,308.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK100A
Hole Dia.
5/8 in
Projection
6.3000 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10.142.5/8Z.36
Zoro #
G3746331
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK100A
Hole Dia.
5/8 in
Nose Dia.
1.3000 in
Tool Depth
1.9700 in
Details
Item
Shrink Fit Tool Holder
Projection
6.3000 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Projection Gage Line to Nose End
6.30"
Coolant Through
Yes
Balanced to RPM
25,000
List Number
A10.142
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 0.003 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank
Compatible with Product Type
All Inductive Shrink Fit Units
Standards
DIN 69893-1
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size HSK100A, Projection 6.3000 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.