Zoro Homepage

Powr Collet Chck, ER25, BT40, 2.760 in Proj

  • Mfr # 40.520.25.3

  • Zoro # G3764455


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
BT40
Collet Series
ER25
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.520.25.3
Zoro #
G3764455
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
BT40
Nose Dia.
1.6500 in
Compatible Collet Size - Minimum
2 mm
Nut Diameter
1.65 in
Compatible Collet Size - Maximum
16 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.1180 in
Max. Collet Capacity
0.625 in
Projection
2.76 in
Material
High Speed Steel
For Use With
ER Power Collets
Balanceable
Yes
Coolant Through
No
Pre-Balanced
Yes
Coolant Fed
Non-Coolant Through
Features
Yes
Standards
ISO 15488, JIS B 6339-2
Compatible Collet Wrench
84.650.25 Wrench
Balance Rating
G2.5
Compatible Collet Series
ER25
Coolant Supply
Coolant Through
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Product Type
BT Collet Chuck
T.I.R. Tolerance
0 mm

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.625 in, Projection 2.76 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.