Zoro Homepage

Powr Collet Chck, ER32, CAT40, 6.300in Proj

  • Mfr # 40.722.32.3

  • Zoro # G3763965


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Taper
Taper Size
CAT40
Collet Series
ER32
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.722.32.3
Zoro #
G3763965
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
CAT40
Nose Dia.
1.9700 in
Compatible Collet Size - Maximum
19.05 mm
Compatible Collet Size - Minimum
3.18 mm
Nut Diameter
1.97 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Min. Collet Capacity
0.1180 in
Max. Collet Capacity
0.750 in
Projection
6.3 in
Pre-Balanced
Yes
Balanceable
Yes
For Use With
ER Power Collets
Coolant Through
No
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Features
Yes
Standards
ASME B5.50, ISO 15488 (Formerly DIN 6499)
Balance Rating
G2.5
Includes Nut
Nut Included
Compatible Collet Series
ER32
Product Type
CAT Collet Chuck
Speed - Maximum
25,000 RPM
Coolant Supply
Non-Coolant Through
Compatible Collet Wrench
ER Power Collets
T.I.R. Tolerance
0 mm
Number of Coolant Ports
0

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.750 in, Projection 6.3 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.