Zoro Homepage

Reduction Sleeve, 8 to 5.5mm Dia. Range

  • Mfr # 79.110.5.5

  • Zoro # G3758435


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
5.50mm
Projection
30.50mm
Overall Length
16.50mm
For Use With
All Chucks
Compatible Taper
Any
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79.110.5.5
Zoro #
G3758435
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
5.50mm
Overall Length
16.50mm
Tool Depth
16.50mm
Nose Dia.
8.00mm

Details

Item
Shrink Fit Tool Holder
Projection
30.50mm
For Use With
All Chucks
Compatible Taper
Any
Compatible with Product Type
Compatible with Any Taper
Features
Sealed (Ready for Internal Coolant)
List Number
79.110

Description

Item Reduction Sleeve, Compatible Taper Any, Overall Length 16.5mm, For Use With All Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.