Zoro Homepage

Shell Mill Wrench, 32mm Size, Hand Held

  • Mfr # 84.400.32

  • Zoro # G3760471


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
For Use With
Face Mill Arbor
Size
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84.400.32
Zoro #
G3760471
UPC #
-
Country of Origin
Germany

Dimensions

Size
32.00mm

Details

Item
Shell Mill Wrench
Type
Adapter
For Use With
Face Mill Arbor

Description

Shell Mill Wrench, For Use With Face Mill Arbor, 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.