Zoro Homepage

Shrink Chuck, 1-1/2 in. Hole Dia., KM4X

  • Mfr # KM1004.152.11/2Z.6

  • Zoro # G3737207


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM4X
Hole Dia.
1-1/2 in
Projection
7.8700 in
Coolant Fed
Coolant Through
Balanced to RPM
25,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM1004.152.11/2Z.6
Zoro #
G3737207
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
KM4X
Hole Dia.
1-1/2 in

Details

Item
Shrink Fit Tool Holder
Projection
7.8700 in
Coolant Fed
Coolant Through
Balanced to RPM
25,000
For Use With
Carbide and HSS Tools
Coolant Through
Yes
Projection Gage Line to Nose End
7.87"
List Number
KM1004.152
Features
Heavy Duty

Description

Shrink Fit Tool Holder, Hole Dia. 1-1/2 in, Taper Size KM4X, Projection 7.8700 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.