Shrink Chuck, 1-1/4 in. Hole Dia., CAT50
Mfr # 50.840.11/4z.4
Zoro # G3749238
product price: $981.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CV50
Hole Dia.
1-1/4 in
Projection
3.9400 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.840.11/4z.4
Zoro #
G3749238
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
CV50
Hole Dia.
1-1/4 in
Nose Dia.
1.7300 in
Tool Depth
2.2800 in
Details
Item
Shrink Fit Tool Holder
Projection
3.9400 in
Coolant Fed
Coolant Through
Coolant Through
Yes
For Use With
Carbide and HSS Tools
Projection Gage Line to Nose End
3.94"
Balanced to RPM
25,000
List Number
50.840
Features
Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws
Compatible with Product Type
Shrink Fit Units
Standards
ASME B5.50
Description
Shrink Fit Tool Holder, Hole Dia. 1-1/4 in, Taper Size CV50, Projection 3.9400 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.