Shrink Chuck, 3/8 in. Hole Dia., HSK32E
Mfr # E32.140.3/8Z
Zoro # G3740016
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK32E
Hole Dia.
3/8 in
Projection
3.1500 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32.140.3/8Z
Zoro #
G3740016
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK32E
Hole Dia.
3/8 in
Nose Dia.
0.9400 in
Tool Depth
1.6500 in
Details
Item
Shrink Fit Tool Holder
Projection
3.1500 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Balanced to RPM
25,000
Coolant Through
Yes
Projection Gage Line to Nose End
3.15"
Includes
Backup Screw
List Number
E32.140
Compatible with Product Type
Shrink Fit Units
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 3 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Standard with Cool Jet (Can be Re-Sealed), Very Rigid Shank
Standards
DIN 69893-5
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK32E, Projection 3.1500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.