Zoro Homepage

Shrink Chuck, 6mm Hole Dia., HSK100A

  • Mfr # A10.146.06

  • Zoro # G3746121


product price: $1,506.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Hole Dia.
6.00mm
Projection
200.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10.146.06
Zoro #
G3746121
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
HSK100A
Hole Dia.
6.00mm
Nose Dia.
21.00mm
Tool Depth
36.00mm

Details

Item
Shrink Fit Tool Holder
Projection
200.00 mm
Coolant Fed
Coolant Through
Coolant Through
Yes
Balanced to RPM
25,000
For Use With
Carbide and HSS Tools
Projection Gage Line to Nose End
200.00mm
List Number
A10.146
Includes
Backup Screw
Features
Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws
Compatible with Product Type
Shrink Fit Units
Standards
DIN 69893

Description

Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size HSK100A, Projection 200.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.