Zoro Homepage

Shrink Chuck, 7/16 in. Hole Dia., CAT40

  • Mfr # 40.844.7/16z.4

  • Zoro # G3752561


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
7/16 in
Projection
5.1200 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
5.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.844.7/16z.4
Zoro #
G3752561
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
CV40
Hole Dia.
7/16 in
Nose Dia.
0.9400 in
Tool Depth
1.6500 in

Details

Item
Shrink Fit Tool Holder
Projection
5.1200 in
Coolant Fed
Coolant Through
Projection Gage Line to Nose End
5.12"
Coolant Through
Yes
Balanced to RPM
25,000
For Use With
Carbide and HSS Tools
List Number
40.844
Features
Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws
Compatible with Product Type
Shrink Fit Units
Standards
ASME B5.50

Description

Shrink Fit Tool Holder, Hole Dia. 7/16 in, Taper Size CV40, Projection 5.1200 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.