Shrink Chuck, 7/8 in. Hole Dia., CAT40
Mfr # 40.844.7/8z.4
Zoro # G3752555
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CV40
Hole Dia.
7/8 in
Projection
5.1200 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40.844.7/8z.4
Zoro #
G3752555
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
CV40
Hole Dia.
7/8 in
Nose Dia.
1.3000 in
Tool Depth
2.0500 in
Details
Item
Shrink Fit Tool Holder
Projection
5.1200 in
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Balanced to RPM
25,000
Projection Gage Line to Nose End
5.12"
Coolant Through
Yes
List Number
40.844
Features
Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws
Compatible with Product Type
Shrink Fit Units
Standards
ASME B5.50
Description
Shrink Fit Tool Holder, Hole Dia. 7/8 in, Taper Size CV40, Projection 5.1200 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.