Zoro Homepage

Shrink Extension, 32 to 20mm Dia. Range

  • Mfr # 78.320.20.1

  • Zoro # G3736209


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
20.00mm
Projection
160.00mm
For Use With
Shrink Fit Holders
Overall Length
160.00mm
Compatible Taper
Any
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78.320.20.1
Zoro #
G3736209
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
20.00mm
Overall Length
160.00mm
Shank Dia.
32.00mm
Nose Dia.
27.00mm

Details

Item
Shrink Fit Tool Holder
Projection
160.00mm
For Use With
Shrink Fit Holders
Compatible Taper
Any
Features
Highest Runout Accuracy, The Most Economic Way for Special Machining Requirements, Versatile to Use and Always Re-Usable
Compatible with Product Type
Compatible with Any Taper
List Number
78.320

Description

Item Shrink Extension, Compatible Taper Any, Overall Length 160mm, For Use With Shrink Fit Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.