Zoro Homepage

Shrink Extension, 3/4 to 3/8 in Dia Range

  • Mfr # 77.3/4Z0.3/8Z

  • Zoro # G3736881


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
3/8 in
For Use With
Shrink Fit Holders
Overall Length
7.8700 in
Compatible Taper
Any
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77.3/4Z0.3/8Z
Zoro #
G3736881
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
3/8 in
Overall Length
7.8700 in
Shank Dia.
3/4 in
Nose Dia.
0.5100 in

Details

Item
Shrink Fit Tool Holder
For Use With
Shrink Fit Holders
Compatible Taper
Any
Features
Extra Slim Version
List Number
77.3/4Z0
Compatible with Product Type
Compatible with Any Taper

Description

Item Shrink Extension, Compatible Taper Any, Overall Length 7.870 In., For Use With Shrink Fit Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.